Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100PK300x112 DR Pin

  • Mfr # 774

  • Zoro # G208249277


product price: $8.55
/ea
Sold in multiples of 3 for $25.65

Key Features

Pin Item
Drive Pin
System of Measurement
Inch
Pin Diameter
0.30 in
Shank Length
1-1/2 in
Outside Dia.
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774
Zoro #
G208249277
UPC #
662520007749
Country of Origin
United States

Dimensions

Pin Diameter
0.30 in
Shank Length
1-1/2 in
Outside Dia.
0.3 in
Fastener Length
1-1/2 in

Details

Item
Drive Pin
Pin Item
Drive Pin
System of Measurement
Inch

Description

Ramset, 100 Pack, 300 x 112, 1512 Drive Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.