
#12-24 x 2 in Hex Hex Machine Screw, Plain Steel
Mfr # 21416
Zoro # G302592217
product price: $59.29
/eaKey Features
Hex Head
System of Measurement
Inch
Thread Size
#12-24
Fastener Length
2 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21416
Zoro #
G302592217
UPC #
92097214163
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#12-24
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Plain
Item
Machine Screw
Description
ROOFING SCREW - #12 X 2" - HEX HEAD - PKG OF 50 - ITW TEKSĀ® 21416 RESIST CORROSION FOR DURABILITY AND INCLUDE SELF-SEALING NEOPRENE WASHERS FOR CONVENIENCE. ENGINEERED DRILL POINT AND FLUTE (PILOT SECTION) HELPS REMOVE MATERIAL EFFICIENTLY AND SIZES THE HOLE FOR THREADS. SCREWS TAP THEIR OWN THREADS. NO PRE-DRILLING NECESSARY. INCLUDES 50 SCREWS WITH SELF-SEALING NEOPRENE WASHERS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.