Zoro Homepage

#12 Hex Head Cap Screw, Steel, 3/4 in L

  • Mfr # 21408

  • Zoro # G402592094


product price: $44.35
/ea

Key Features

External Hex Drive
System of Measurement
Inch
Thread Size
#12
Fastener Length
3/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21408
Zoro #
G402592094
UPC #
92097214088
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#12
Fastener Length
3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Item
Hex Head Cap Screw

Description

ROOFING SCREW - #12 X 3/4" - HEX HEAD - DRILL POINT - PKG OF 90 - ITW TEKSĀ® 21408 TEKS ROOFING SCREWS PROVIDE SECURE METAL-TO-WOOD FASTENING WITH STRONG HOLDING POWER, WITHOUT THE NEED TO PRE-DRILL. SHARP SELF-PIERCING POINT IS IDEAL FOR FASTENING CORRUGATED ROOFING PANELS TO WOOD STRUCTURES. SELF-SEALING NEOPRENE WASHER PROVIDES A WATERPROOF SEAL AND A PREMIUM FINISH PROVIDES EXCEPTIONAL CORROSION RESISTANCE IN HARSH OUTDOOR ENVIRONMENTS. INSTALLS WITH A STANDARD SCREW GUN AND A 1/4 IN. HEX DRIVE BIT. INCLUDES 90 SCREWS AND SELF-SEALING NEOPRENE WASHERS. IDEAL FOR METAL TO METAL APPLICATIONS PROVIDES EXCEPTIONAL CORROSION RESISTANCE ESPECIALLY WHEN FASTENING ROOFING PANELS TO METAL STRUCTURES SELF-SEALING NEOPRENE WASHER PROVIDES A WATERPROOF SEAL IN HARSH OUTDOOR ENVIRONMENTS CLIMACOAT PREMIUM COATING MEANS NO STREAKING FROM CORROSION AND RUST FOR LONG LIFE FINISH IN EXTERIOR APPLICATIONS HIGH PERFORMANCE DRIVE SURFACES AND HEX HEAD REDUCE CAMP-OUTS TO PENETRATE SURFACE THE FIRST TIME FOR EASY INSTALLATION PRECISE DRILL POINT DESIGNED TO DRILL, TAP, AND FASTEN ALL IN ONE MOTION ENGINEERED DRILL POINT AND FLUTE (PILOT SECTION) HELPS REMOVE MATERIAL EFFICIENTLY AND SIZES THE HOLE FOR THREADS PROVIDES SECURE FASTENING WITH STRONG HOLDING POWER SCREWS TAP THEIR OWN HEADS NO PRE-DRILLING NECESSARY HIGHLY VERSITILE COMMON PROJECT APPLICATIONS: ROOFING, HVAC, STEEL STUD FRAMING, GUTTERS, AND REGISTER VENTS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.