Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#12 x 1 in, 100 PK

  • Mfr # 21340

  • Zoro # G2695180


product price: $15.39
/pk 100, $0.15/ea

Key Features

Pan Head
System of Measurement
Inch
Fastener Length
1 in
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21340
Zoro #
G2695180
UPC #
092097213401
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Materials for Use With
Metal
Item
Self-Drilling Screw

Description

Teks was established in 1967 with the introduction of the original self-drilling screw. Since then, we have continued to innovate and provide value-added metal fastening solutions to the construction market. We take pride in our commitment to operational excellence, superior service and new product development that has guided the company through decades of growth by meeting the ever-changing needs of the residential/renovation construction industry. Focusing on the needs of our end-users enables us to optimize our product offering and service based on their requirements.


  • • No tool slippage even with older sockets and worn bits
  • • Precise point designed to drill, tap and fasten all in one motion
  • • Zinc plated finish protects the job's appearance
  • • High performance drive surfaces reduce cam-outs to penetrate surface the first time for easy installation
  • • Reduces cam-outs for high performance drive surfaces and recess

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products