
CAD Drawings
Download CAD Files
#12 x 1 in, 80 PK
Mfr # 21412
Zoro # G8650569
CAD Available
product price: $20.59
/pk 80, $0.26/eaKey Features
Pan Head
CAD Drawing
System of Measurement
Inch
Material
Steel
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21412
Zoro #
G8650569
UPC #
92097214125
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12
Fastener Length
1 in
Details
CAD Available
Yes
System of Measurement
Inch
Head Type
Pan
Material
Steel
Materials for Use With
Metal
Item
Self-Drilling Screw
Description
Teks roofing screws provide secure metal to metal fastening with strong holding power, without the need to pre-drill. The self-sealing neoprene washer provides a waterproof seal. The premium finish provides exceptional corrosion resistance in harsh outdoor environments. Teks roofing screws are ideal for attaching roofing and wall panels to steel and wood framing.
- • Precise drill point designed to drill, tap and fasten all in one motion
- • High performance drive surfaces and hex head reduce cam-outs to penetrate surface the first time for easy installation
- • Climacoat premium coating means no streaking from corrosion and rust for long life finish in exterior applications
- • Provides secure fastening with strong holding power
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.