Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#12 x 3/4 in, 90 PK

  • Mfr # 21408

  • Zoro # G8652510


product price: $25.95
/pk 90, $0.29/ea

Key Features

Pan Head
System of Measurement
Inch
Material
Steel
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21408
Zoro #
G8652510
UPC #
92097214088
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Pan
Material
Steel
Materials for Use With
Metal
Item
Self-Drilling Screw

Description

Teks roofing screws provide secure metal to metal fastening with strong holding power, without the need to pre-drill. The self-sealing neoprene washer provides a waterproof seal. The premium finish provides exceptional corrosion resistance in harsh outdoor environments. Teks roofing screws are ideal for attaching roofing and wall panels to steel and wood framing.


  • • High performance drive surfaces and hex head reduce camp-outs to penetrate surface the first time for easy installation
  • • Precise drill point designed to drill, tap and fasten all in one motion
  • • Climacoat premium coating means no streaking from corrosion and rust for long life finish in exterior applications
  • • Engineered drill point and flute helps remove material efficiently and sizes the hole for threads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.