1/4" Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 75 PK

  • Mfr # 24340

  • Zoro # G805991302


product price: $43.65
/pk 75, $0.58/ea

Key Features

External Hex Drive
System of Measurement
Inch
Thread Size
1/4"
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24340
Zoro #
G805991302
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"
Fastener Length
3-3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

As the original concrete screw anchor that revolutionized the construction world, Tapcon brand concrete anchors deliver the ease of use, superior precision and unparalleled performance that professionals demand. Tapcon concrete screw anchors draw from its unique ability to TAP its own threads into concrete, making it an excellent alternative to expansion anchors, plugs and lag shields. Use Tapcon concrete screw anchors for installing sill plates, electrical equipment, furring strips and many other applications that require anchoring into concrete, block or brick.


  • • Superior holding strength for confidence in a job done right
  • • Corrosion-resistance and long-lasting performance from the innovative Climaseal blue coating
  • • Advanced WERCS threadform reduces the installation torque & allows for use in a wider range of materials
  • • ICC-ES approved for use in anchoring into concrete (ESR-2202)
  • • A long-standing reputation for quality, strength and ease of installation from industry professionals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.