Zoro Homepage

#14 x 1-1/2 in, 50 PK

  • Mfr # 21352

  • Zoro # G8654330


product price: $17.59
/pk 50, $0.35/ea

Key Features

System of Measurement
Inch
Fastener Length
1-1/2 in
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21352
Zoro #
G8654330
UPC #
92097213524
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#14
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw

Description

Teks Metal-to-Metal Screws provide secure metal to metal fastening with strong holding power, without the need to pre-drill. High performance drive surfaces reduce cam-outs to penetrate surface the first time for easy installation. Self-tapping threads ensure strong holding power while the zinc plated finish protects the job's appearance. Teks Metal-to-Metal Screws are ideal for attaching HVAC, electrical, metal framing and general metal-to-metal applications.


  • • High performance drive surfaces reduce cam-outs to penetrate surface the first time for easy installation
  • • Precise point designed to drill, tap and fasten all in one motion
  • • No tool slippage even with older sockets and worn bits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.