Zoro Homepage

17 in. Rain-X Latitude Wiper Blade

  • Mfr # 5079283-2

  • Zoro # G815751590


product price: $26.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5079283-2
Zoro #
G815751590
UPC #
079118100865
Country of Origin
China

Description

Nowadays we can hardly devote time in cleaning our household due to our hectic lifestyles. While there are various useful cleaning supplies are found with us some are absolutely essential for every household. Our product has exceptional strength and has greater durability and elasticity. Features -Water repelling coating - rain x water repelling formula is applied to the windshield by the wiper blades and lasts for months -Now even easier to install - new and improved pre-installed universal adaptor installs within minutes and fits 96 percent of all vehicles -Advanced beam style blade technology - contours to curvature of windshield for a smooth virtually streak-free wipe -Ultimate all-weather performance - designed with a synthetic blend rubber squeegee to withstand extreme weather conditions and deliver longer lasting superior wipe performance -Noise and wind lift reduction - aerodynamic spoiler prevents wind lift and delivers a quiet wipe Specifications - Sub Brand: Latitude - Size: 17 in. - Material: Black Rubber - Design: All Season - Product Type: Windshield Wiper Blade - Attached Spoiler or Aerofoil: No - Backbone Structure: Beam - Quick Connect Hardware Included: Yes - Heated: No - OM Dimension: 22.25 x 2.6 x 1.1 in. - OM Weight: 0.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.