Zoro Homepage

2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2#

  • Mfr # 554993

  • Zoro # G8641665


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Density
2 lb/cu ft
Thickness
2 in
Strength
High
Standards
ASTM D1622, C518, D2126 Dimensional Stability, E84 at 1 in, E96
Approx. R Value
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554993
Zoro #
G8641665
UPC #
-
Country of Origin
United States

Dimensions

Thickness
2 in
Width
24 in
Length
48 in
Overall Width
24 in
Overall Length
4 ft

Details

Density
2 lb/cu ft
Strength
High
Item
High Temperature Insulation
Standards
ASTM D1622, C518, D2126 Dimensional Stability, E84 at 1 in, E96
Approx. R Value
10.5
Facing
FSK
Moisture Absorption
.02 Perms
Color
Light Yellow
Material
Polyisocyanurate
Temp. Range
-297 Degrees F to 297 Degrees F
Facing Material
FSK Facing
Water Vapor Permeability
0.02 perm
R Value
10.5
Foam Cell Type
Closed
Maximum Operating Temperature
297 Degrees F
Minimum Operating Temperature
-297 Degrees F
Form
Board

Description

High Temperature Insulation, Density 2 lb/cu ft, Facing Material FSK Facing, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color Yellow, Insulation Material PIR Foam, Maximum Operating Temperature 297 Degrees F, Minimum Operating Temperature -297 Degrees F, Overall Length 4 ft, Overall Width 24 in, R Value 10.5, Thickness 2 in, Standards ASTM D1622, C518, D2126 Dimensional Stability, E84 at 1 in, E96, Water Vapor Permeability 0.02 perm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.