Zoro Homepage

#8 Hex Head Cap Screw, 1 in L

  • Mfr # 21316

  • Zoro # G308175360


product price: $15.25
/ea
Sold in multiples of 2 for $30.50

Key Features

External Hex Drive
System of Measurement
Inch
Fastener Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21316
Zoro #
G308175360
UPC #
92097213166
Country of Origin
China

Dimensions

Thread Size
#8
Fastener Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Item
Hex Head Cap Screw

Description

Teks, 170 Pack, 8 x 1 Self Tapping Hex Washer Head Drill Point Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.