
8PK316x225 Hex Anchor
Mfr # 28160
Zoro # G608175350
product price: $6.99
/eaSold in multiples of 4 for $27.96
Key Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28160
Zoro #
G608175350
UPC #
92097281608
Country of Origin
United States
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Item
Hex Head Cap Screw
Description
8 Pack, 316 x 225, Steel Star Head Tapcon Concrete Anchors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.