2 Loops Lanyard, 18 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK

  • Mfr # WWG-TS1-046-18N

  • Zoro # G3376283


product price:  $20.59
/pk 10, $2.06/ea

Key Features

Type
2 Loops
Pin Dia.
3/64 in
Material
Galvanized Steel
Finish
Nylon
Fits Shaft Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WWG-TS1-046-18N
Zoro #
G3376283
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
3/64 in
Length
18 in
Fits Shaft Dia.
1 in
Overall Length
18 in
Wire Diameter
3/64 in
Terminal A Size
3/4 in
Terminal B Size
3/4 in

Details

Item
Lanyard
Type
2 Loops
Material
Galvanized Steel
Finish
Nylon
Product Type
Tool Lanyard
Standards
RoHS Compliant
Terminal A Type
Loop
Count
10
Jacket Material
Nylon
Wire Material
Steel
Terminal B Type
Loop
Number of Terminals
2

Description

Lanyards, 2 Loops, Galvanized Steel, Nylon Finish, Pin Dia. 3/64 in, Length 18 in, Fits Shaft Dia. 1 in, Meets/Exceeds -, PK 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products