Bolt Assortment, Steel, Zinc Plated Finish

  • Mfr # WWG-DISP-STOVE248

  • Zoro # G3911126


product price:  $30.87
/ea

Key Features

System of Measurement
Inch
Screw Size
#10; 1/4"
Length
1/2 in to 2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-DISP-STOVE248
Zoro #
G3911126
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#10; 1/4"
Length
1/2 in to 2 in
Thread Size
#10-24 to 1/4"-20
Number of Sizes
12
Container Length
8 in
Container Height
1 1/2 in
Container Width
4 1/2 in
Size
10-24 to 1/4"-20

Details

Item
Bolt Assortment
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Head Type
Round
Drive
Slotted
Includes
Stove Bolts 20 Each 10-24 x 1/2, 3/4, 1, 15 Each 10-24 x 1 1/2, 8 Each 10-24 x 2, 10 Each 1/4"-20 x 1/2, 12 Each 1/4"-20 x 3/4, 7 Each 1/4"-20 x 1, 1/4"-20 x 1 1/2, 4 Each 1/4"-20 x 2, Hex Nuts 83 Each 10-24, 40 Each 1/4"-20
Type
Bolt Assortment
Drive Type
Slotted
Number of Pieces
246
Thread Type
Coarse
Includes Hex Head Screws
No
Includes Flat Washers
Flat Washers Not Included
Hex Nuts Included
(40) UNC 1/4 in -20, (83) #10-24
Includes Lock Washers
Lock Washers Not Included
Pack Size
Small
Head Style
Round
Includes Hex Nuts
Hex Nuts Included
Screws/Bolts Included
#10, 1/4 in

Description

Stove Bolt Assortment, Not Applicable, Container Height 1 1/2 in, Container Length 8 in, Container Width 4 1/2 in, Steel, Zinc-Plated, Hex Nuts Included (40) UNC 1/4 in -20, (83) #10-24, Screws/Bolts Included #10, 1/4 in, Round, Material Grade/Class Not Applicable, Number of Sizes 12, Thread Direction Not Applicable, Coarse, Drive Slotted, Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products