Zoro Homepage

Clevis Pin, 1018, 0.250 x3/4 L, PK25

  • Mfr # WWG-CLP-161

  • Zoro # G3302713


product price: $6.15
/pk 25, $0.25/ea

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-CLP-161
Zoro #
G3302713
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Usable Length
39/64 in
Shank Length
3/4 in
Pin Dia.
1/4 in
Fastener Length
3/4 in
Overall Length
3/4"
Length
3/4 in
Minimum Hole Size
0.088 in
Maximum Hole Size
0.103 in
Maximum Usable Length
39/64 in
Head Diameter
3/8 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Steel
Material
Steel
Material Grade
1010 and 1018
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.1
Includes
3/32 in Hole
Type
Standard
Meets/Exceeds
ASME B18.8.1
Manufacturer Location
Globally Sourced
Product Type
Standard Clevis Pin
Material Grade/Class
Grade 1010/Grade 1018

Description

Clevis Pin,3/4 in L 0.25in dia,PK25, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 39/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.