Standard Clevis Pin, 1/4 Dia, 2-23/64 in Usable Lg, Steel, 25 PK
Mfr # WWG-CLP-174
Zoro # G3161681
product price: $9.87
/pk 25, $0.39/eaKey Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
1/4 in
Usable Length
2-23/64 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-CLP-174
Zoro #
G3161681
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/4 in
Usable Length
2-23/64 in
Shank Length
2-1/2 in
Length
2 1/2 in
Maximum Usable Length
2 23/64 in
Head Diameter
3/8 in
Maximum Hole Size
0.103 in
Minimum Hole Size
0.088 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets/Exceeds
ASME B18.8.1
Includes
3/32 in Hole
Standards
ASME B18.8.1
Manufacturer Location
Globally Sourced
Description
Clevis Pin,2.5 in L 0.25in dia,PK25, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 2 23/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 2 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.