Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Pin, 7/16 in Dia, 2-49/64 in Usable Lg, Steel, 10 PK

  • Mfr # WWG-CLP-214

  • Zoro # G1763666


product price: $8.99
/pk 10, $0.90/ea

Key Features

Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
7/16 in
Usable Length
2-49/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-CLP-214
Zoro #
G1763666
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
7/16 in
Usable Length
2-49/64 in
Shank Length
4 in
Length
3 in
Minimum Hole Size
0.151 in
Maximum Hole Size
0.166 in
Head Diameter
9/16 in
Maximum Usable Length
2 49/64 in

Details

Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Material
Steel
Material Grade/Class
Grade 1010/Grade 1019
Finish
Plain
Meets/Exceeds
ASME B18.8.1
Standards
ASME B18.8.1
Manufacturer Location
Globally Sourced

Description

Clevis Pin,3 in L,Steel 7/16 in dia,PK10, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 9/16 in, Maximum Usable Length 2 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 3 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 7/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.