Zoro Homepage

Clevis Pin, 1018, 0.500x1 27/64, PK10

  • Mfr # WWG-CLP-218

  • Zoro # G3448295


product price: $6.79
/pk 10, $0.68/ea

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-CLP-218
Zoro #
G3448295
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/2 in
Usable Length
1-3/16 in
Shank Length
1-27/64 in
Pin Dia.
1/2 in
Fastener Length
1 27/64 in
Length
1 27/64 in
Overall Length
1-27/64"
Maximum Hole Size
0.166 in
Head Diameter
5/8 in
Maximum Usable Length
1 3/16 in
Minimum Hole Size
0.151 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Steel
Material
Steel
Material Grade
1010 and 1018
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.1
Type
Standard
Meets/Exceeds
ASME B18.8.1
Material Grade/Class
Grade 1010/Grade 1018
Manufacturer Location
Globally Sourced
Product Type
Standard Clevis Pin

Description

Clevis Pin,1.421875 in L 0.5in dia,PK10, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 1 3/16 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 1 27/64 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.