Clevis Pin, Std, Stl, 1x3 1/2 L
Mfr # WWG-CLP-280
Zoro # G1540594
product price: $11.29
/eaKey Features
Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-CLP-280
Zoro #
G1540594
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Dia.
1 in
Usable Length
3 13/64 in
Fastener Length
3 1/2 in
Overall Length
3-1/2"
Length
3 1/2 in
Maximum Usable Length
3 13/64 in
Minimum Hole Size
0.198 in
Maximum Hole Size
0.213 in
Pin Diameter
1 in
Head Diameter
1 3/16 in
Shank Length
3 1/2 in
Description
Clevis Pin,3.5 in L,Steel 1 in dia, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 3/16 in, Maximum Usable Length 3 13/64 in, Maximum Hole Size 0.213 in, Minimum Hole Size 0.198 in, Number of Holes 1, Shank Length 3 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.