Zoro Homepage

Clevis Pin, Stl, 3/8x1 3/4 L, PK25

  • Mfr # WWG-CLP-252

  • Zoro # G2222893


product price: $12.19
/pk 25, $0.49/ea

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-CLP-252
Zoro #
G2222893
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/8 in
Usable Length
1-33/64 in
Shank Length
1-3/4 in
Pin Dia.
3/8 in
Fastener Length
1 3/4 in
Overall Length
1-3/4"
Length
1 3/4 in
Maximum Hole Size
0.166 in
Minimum Hole Size
0.151 in
Maximum Usable Length
1 33/64 in
Head Diameter
33/64 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Steel
Material Grade
1010 and 1018
Material
Steel
Fastener Finish
Plain
Finish
Plain
Meets/Exceeds
ASME B18.8.1
Standards
ASME B18.8.1
Type
Standard
Manufacturer Location
Globally Sourced
Material Grade/Class
Grade 1010/Grade 1018
Product Type
Standard Clevis Pin

Description

Clevis Pin,1.75 in L 0.375in dia,PK25, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 33/64 in, Maximum Usable Length 1 33/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 1 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.