Zoro Homepage

Combination w/ Woodruff Keys, Spring Pins, External Retaining Rings, And E-Rings -, -

  • Mfr # WWG-DISP-SHOP270

  • Zoro # G4718445


product price: $65.79
/ea

Key Features

System of Measurement
Inch
Type
Combination w/ Woodruff Keys, Spring Pins, External Retaining Rings, And E-Rings
Includes
Woodruff Keys 15 Each SAE #212 3/32 x 3/8, #2 3/32 x 1/2, #3 1/8 x 1/2, #9 3/16 x 3/4, 25 Each #5 1/8 x 5/8, #6 5/32 x 5/8, Spring Pins Zinc Plated 15 Each 1/8 x 7/8, 1/8 x 1 1/2, 5/32 x 1, 3/16 x 1, 10 Each 3/16 x 1 1/2, 7/32 x 1 1/4, External Ret-Rings 15 Each SH-37 3/8, SH-50 1/2, SH-62 5/8, SH-75 3/4, E-Rings 10 Each E-25 1/4, E-37 3/8
Number of Pieces
270
Number of Sizes
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-DISP-SHOP270
Zoro #
G4718445
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
18

Details

Item
Key Stock Assortment
System of Measurement
Inch
Type
Combination w/ Woodruff Keys, Spring Pins, External Retaining Rings, And E-Rings
Includes
Woodruff Keys 15 Each SAE #212 3/32 x 3/8, #2 3/32 x 1/2, #3 1/8 x 1/2, #9 3/16 x 3/4, 25 Each #5 1/8 x 5/8, #6 5/32 x 5/8, Spring Pins Zinc Plated 15 Each 1/8 x 7/8, 1/8 x 1 1/2, 5/32 x 1, 3/16 x 1, 10 Each 3/16 x 1 1/2, 7/32 x 1 1/4, External Ret-Rings 15 Each SH-37 3/8, SH-50 1/2, SH-62 5/8, SH-75 3/4, E-Rings 10 Each E-25 1/4, E-37 3/8
Number of Pieces
270

Description

Shop Kit Assortment, Finish -, Number of Sizes 18, Number of Pieces 270, Material -, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.