CAD Drawings
Download CAD Files
Coiled Tension Safety Pin, 3-3/4 in Lg, 0.148 in, 5-3/4 in Overall Lg, 10 PK
Mfr # WWG-SFPH-005
Zoro # G2320421
CAD Available
product price: $18.69
/pk 10, $1.87/eaKey Features
CAD Drawing
Pin Type
Coiled Tension
System of Measurement
Inch
Shank Length
5-3/4 in
Wire Diameter
0.148 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-SFPH-005
Zoro #
G2320421
UPC #
-
Country of Origin
Multiple
Dimensions
Usable Length
3-3/4 in
Shank Length
5-3/4 in
Wire Diameter
0.148 in
Details
Item
Safety Pin
CAD Available
Yes
Pin Type
Coiled Tension
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Wire Shape
Square
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Description
Safety Pin,5 3/4 in L,Steel,PK10, System of Measurement Inch, Wire Diameter 0.148 in, Shank Length 5 3/4 in, Pin Diameter Not Applicable, Pin Type Coiled Tension, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Outside Diameter Tolerance Not Applicable, Shank Length Tolerance Not Applicable, Usable Length 3 3/4 in, Product Type Safety Pin, Wire Shape Square, Pack Size Small Pack, Manufacturer Location Made in USA*, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.