Sheet Metal Screw Asst, Pan, Zinc, 365 PC

  • Mfr # WWG-DISP-SCREW365

  • Zoro # G2578274


product price: $53.56
/ea

Key Features

Includes
Hex Head Screws (70) Each: #8x3/4 in, Pan Head Screws (50) Each: #4x3/8 in, #6x1/2 in, #10x3/4 in, (40) Each: #8x5/8 in, (20) Each: #10x1 in, #12x1 in, #14x1 in, Plastic Anchors (20) Each: 3/4 in, (15) Each: 7/8 in, (10) Each: 1 in, and Plastic Hanging Pak
System of Measurement
Inch
Material
Steel
Finish
Zinc-Plated
Number of Sizes
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-DISP-SCREW365
Zoro #
G2578274
UPC #
00085908066303
Country of Origin
Multiple

Dimensions

Number of Sizes
11
Driver Size
Multiple
Size
8 to 14
Length
1/2 to 1 in
Container Height
1 1/2 in
Screw Size
#10, #12, #14, #4, #6, #8
Container Length
8 in
Container Width
4 1/2 in
Number of different sizes
11

Details

Item
Sheet Metal Screw Assortment
Includes
Hex Head Screws (70) Each: #8x3/4 in, Pan Head Screws (50) Each: #4x3/8 in, #6x1/2 in, #10x3/4 in, (40) Each: #8x5/8 in, (20) Each: #10x1 in, #12x1 in, #14x1 in, Plastic Anchors (20) Each: 3/4 in, (15) Each: 7/8 in, (10) Each: 1 in, and Plastic Hanging Pak
System of Measurement
Inch
Material
Steel
Finish
Zinc-Plated
Number of Pieces
365
Type
Screw Assortment
Head Type
Pan
Drive Type
Slotted
Includes Hex Nuts
Hex Nuts Not Included
Head Style
Pan
Drive
Slotted
Includes Lock Washers
Lock Washers Not Included
Includes Hex Head Screws
Hex Head Screws Included
Hex Head Screws Included
(70) #8 x 3/4 in
Pack Size
Small
Includes Flat Washers
Flat Washers Not Included
Product Type
Sheet Metal Screw
Head Shape
Round

Description

Sheet Metal Screw Assortment, Finish Zinc-Plated, Head Type Pan, Drive Slotted, Number of Sizes 11, Number of Pieces 365, Material Steel, Pack Size Small, System of Measurement Inch, Dimensional Standards Not Applicable, Container Height 1 1/2 in, Container Length 8 in, Container Width 4 1/2 in, Head Style Pan, Hex Head Screws Included (70) #8 x 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.