Zoro Homepage

Spring Pin Assortment, 170 Pcs

  • Mfr # WWG-DISP-SP170

  • Zoro # G2547641


product price: $35.19
/ea

Key Features

Includes
(15) 1/4x1 1/2 in, (15) 1/4x1 1/4 in, (25) 3/16x1 1/2 in, (30) 1/8x1 1/2 in, (35) 3/16x1 in, (50) 1/8x1 in
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Number of Sizes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-DISP-SP170
Zoro #
G2547641
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
6
Number of different sizes
6

Details

Item
Pin Assortment,170 pcs,6 Sizes
Includes
(15) 1/4x1 1/2 in, (15) 1/4x1 1/4 in, (25) 3/16x1 1/2 in, (30) 1/8x1 1/2 in, (35) 3/16x1 in, (50) 1/8x1 in
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Number of Pieces
170
Basic Material
Carbon Steel
Type
Slotted Spring
Fastener Finish
Zinc
Material Grade
1074
Pin Item
Pin Assortment
Pin Assortment Type
Slotted Spring
Product Type
Spring Pin Assortment
Made in North America
Yes
Material Grade/Class
Grade 1074
Pin Type
Standard
Manufacturer Location
Made in USA*

Description

Pin Assortment,170 pcs,6 Sizes, Manufacturer Location Made in USA*, Made in North America Yes, Product Type Spring Pin Assortment, Material Grade/Class Grade 1074, Number of Pieces 170, Number of Sizes 6, Finish Zinc Plated, Includes (15) 1/4x1 1/2 in, (15) 1/4x1 1/4 in, (25) 3/16x1 1/2 in, (30) 1/8x1 1/2 in, (35) 3/16x1 in, (50) 1/8x1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.