Spring Pin Assortment, 204 Pcs
Mfr # WWG-DISP-SP204
Zoro # G3325174
product price: $53.99
/eaKey Features
Includes
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Number of Sizes
17
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-DISP-SP204
Zoro #
G3325174
UPC #
-
Country of Origin
Multiple
Dimensions
Number of Sizes
17
Number of different sizes
17
Details
Item
Pin Assortment,204 pcs,17 Sizes
Includes
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Number of Pieces
204
Type
Slotted Spring
Material Grade
1074
Basic Material
Carbon Steel
Pin Item
Pin Assortment
Fastener Finish
Zinc
Pin Assortment Type
Slotted Spring
Product Type
Spring Pin Assortment
Material Grade/Class
Grade 1074
Made in North America
Yes
Manufacturer Location
Globally Sourced
Pin Type
Standard
Description
Pin Assortment,204 pcs,17 Sizes, Manufacturer Location Globally Sourced, Made in North America Yes, Product Type Spring Pin Assortment, Material Grade/Class Grade 1074, Number of Pieces 204, Number of Sizes 17, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.