Terminal and Loop Lanyard, 18 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK

  • Mfr # WWG-TSS2-046-18N

  • Zoro # G3078065


product price:  $21.59
/pk 5, $4.32/ea

Key Features

Type
Terminal and Loop
Pin Dia.
3/64 in
Material
Stainless Steel
Finish
Nylon
Product Type
Tool Lanyard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWG-TSS2-046-18N
Zoro #
G3078065
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
3/64 in
Length
18 in
Overall Length
18 in
Terminal A Size
3/4 in
Wire Diameter
3/64 in
Terminal B Size
1/5 in

Details

Item
Lanyard
Type
Terminal and Loop
Material
Stainless Steel
Finish
Nylon
Product Type
Tool Lanyard
Terminal A Type
Loop
Jacket Material
Nylon
Wire Material
Stainless Steel
Number of Terminals
1
Standards
RoHS Compliant
Count
5

Description

Lanyards, Terminal and Loop, Stainless Steel, Nylon Finish, Pin Dia. 3/64 in, Length 18 in, Fits Shaft Dia. -, Meets/Exceeds -, PK 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products