Zoro Homepage

Zinc Plated Finish Steel Nylon Insert Hex Lock Nut Assortment, 104 pc.

  • Mfr # DISP-LNUT104

  • Zoro # G3047852


product price: $35.29
/ea

Key Features

Includes
(20) Each: 1/4"-20, (15) Each: 5/16"-18, (14) Each: 3/8"-16, (10) Each: 10-32, 1/4"-28, 5/16"-24, (6) Each: 3/8"-24, (5) Each: 1/2"-13, 5/8"-11, 5/8"-18, (4) Each: 1/2"-20, Plastic Hanging Pak
System of Measurement
Inch
Material
Steel
Finish
Zinc
Number of Sizes
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-LNUT104
Zoro #
G3047852
UPC #
-
Country of Origin
China

Dimensions

Number of Sizes
11
Number of Thread Sizes
11
Smallest Thread Size
1/4"-20
Largest Thread Size
5/8"-18
Thread Sizes
#10-24, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16 x 9/16", 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18
Number of different sizes
11

Details

Item
Hex Locknut Assortment
Includes
(20) Each: 1/4"-20, (15) Each: 5/16"-18, (14) Each: 3/8"-16, (10) Each: 10-32, 1/4"-28, 5/16"-24, (6) Each: 3/8"-24, (5) Each: 1/2"-13, 5/8"-11, 5/8"-18, (4) Each: 1/2"-20, Plastic Hanging Pak
System of Measurement
Inch
Material
Steel
Finish
Zinc
Number of Pieces
104
Type
Nylon Insert
Meets/Exceeds
IFI 100/107
Washer Material
Steel
Hex Type
Standard Hex
Standards
IFI 100/107
Number of Washers
0
Nut Material
Steel
Nut Finish
Zinc Plated
Nut Type
Hex Lock Nut
Lock Type
Nylon Insert
Washer Finish
Zinc Plated
Includes Washers
No
Number of Nuts
104
Product Type
Hex Locknut

Description

Hex Locknut Assortment, Dimensional Standards Not Applicable, Hex Type Standard Hex, Includes Washers No, Largest Thread Size 5/8 In.-18, Lock Type Nylon Insert, Material Grade/Class Not Applicable, Number of Nuts 104, Number of Thread Sizes 11, Number of Washers 0, Nut Finish Zinc-Plated, Nut Material Steel, Nut Type Hex Lock Nut, Smallest Thread Size 1/4 In.-20, Standards IFI 100/107, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.