Shop ITW
See all product information
Create Account
Brands 215275 8 x 0.75 in. Hex Washer Head Drill Point Screw - 150 Per Pack
- Mfr # 215275
- Zoro # G904045821
product price:Â
$
73.49
/ea
Key Features
Hex Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 215275
- Zoro #
- G904045821
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Drive Type
- Hex
Description
Features
- Provide secure, weather sealing metal-to-metal fastening with strong holding power without the need to pre-drill,
- Engineered drill-point & flute remove material efficiently & properly size the hole for threads
- Ideal for fastening thicker gauge 20-12-gauge exterior metal to metal where a sealing washer is needed
- 150 per pack
- Size: 8 x 0.75 in.
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.