Zoro Homepage

8 x 2.5 in. Star Head Cabinet Screw - White

  • Mfr # 5149885

  • Zoro # G015820409


product price: $37.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5149885
Zoro #
G015820409
UPC #
628611120667
Country of Origin
Taiwan, Province of China

Details

Item
Machine Screw

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users. Features -Washer head design presses flush against any cabinet surface -White washer head -T15 bit size -Self-tapping w-cut thread design Specifications - Color: White - Size: 8in x 2.5in - Country of Origin: Taiwan - Weight: 5.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.