E-Z Ancor Wall Anchor, 1-1/8" L, Zinc Alloy, 50 lbs Tension Strength, 1500 PK

  • Mfr # 5052900

  • Zoro # G7724224


product price:  $514.99
/pk 1500, $0.34/ea
Free Shipping & Returns

Key Features

Compatible Material
Drywall, Wood
Anchor Diameter
1/2"
Anchor Length
1-1/8"
Thread Size
#8 to #18
Sub-Brand
E-Z Ancor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5052900
Zoro #
G7724224
UPC #
09209797654
Country of Origin
United States

Dimensions

Anchor Diameter
1/2"
Anchor Length
1-1/8"
Thread Size
#8 to #18
Screw Length
1 1/8 in
Min. Thread Length
1"
Min. Wall Thickness
3/8"
Thread Length
1 in
Overall Length
1.125 in
Compatible Screw Size
#8
Screw Length Included
1 1/4 in
Screw Size Included
#8
Compatible Screw Length
1 1/8 in

Details

Item
Wall Anchor
Compatible Material
Drywall, Wood
Sub-Brand
E-Z Ancor
Material
Zinc Alloy
Drive Type
Phillips
Includes
#8 x 1-1/4 in Screws
Tension Strength (1/2 in Drywall)
50 lbs
Screw Type
Stud Solver
Application
Bathroom Accessories, Brackets, Bulletin Boards, Chalk Boards, Clocks, Closet Organizers, Coat Racks, Control Systems, Curtain Rods, Decorative Wall Hangings, Doorbells, Electrical Fixtures, HVAC Fixtures, Kitchen Accessories, Mirrors, Office Material Holders, Picture Frames, Plaques and Awards, Plumbing Fixtures, Remote Control Boxes, Shelving and Supports, Signs, Smoke Detectors, Telecommunications Equipment, Thermostats
Use With
Bathroom Accessories, Brackets, Bulletin Boards, Chalk Boards, Clocks, Closet Organizers, Coat Racks, Control Systems, Curtain Rods, Decorative Wall Hangings, Doorbells, Electrical Fixtures, HVAC Fixtures, Kitchen Accessories, Mirrors, Office Material Holders, Picture Frames, Plaques and Awards, Plumbing Fixtures, Remote Control Boxes, Shelving and Supports, Signs, Smoke Detectors, Telecommunications Equipment, Thermostats
Features
Easily Backed-Out, Deep Thread Design Provides Strong Engagement, Low Profile Head, Pre-Drills Own Hole, Single Point Designs
Anchor Bolt Type
Stud Solver
Wall Anchor Type
Self-Threading Anchor
Minimum Clearance Behind Wall
1 1/8 in
Removable
Removable
Manufacturer Location
Made in USA
Pack Size
Bulk Pack
System of Measurement
Inch
Finish
Plain
Includes Screw
Yes
Flange Style
Flush
Head Type
Flat

Description

Wall Anchor, System of Measurement Inch, Anchor Length 1 1/8 in, Anchor Diameter 1/2 in, Thread Size #8 to #18, Thread Length 1 in, Drive Type Phillips, Flange Style Flush, Includes Screw Yes, Screw Size Included #8, Screw Length Included 1 1/4 in, Compatible Screw Size #8, Compatible Screw Length 1 1/8 in, Finish Plain, Material Zinc Alloy, Compatible Material Drywall, Wood, Removable Removable, Manufacturer Location Made in USA, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.