Shop ITW BUILDEX
See all product information
Create Account
Self-Drilling Screw, #12 x 2 in, Climaseal Steel Flange Hex Head External Hex Drive, 250 PK
- Mfr # 1772000
- Zoro # G212471107
product price:Â
$
117.99
/pk of 250, $0.47/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#12
System of Measurement
Inch
Fastener Length
2 in
Drive Size
5/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1772000
- Zoro #
- G212471107
- UPC #
- 092097061910
- Country of Origin
- United States
Dimensions
- Screw Size
- #12
- Fastener Length
- 2 in
- Drive Size
- 5/16 in
- Head Height
- 0.185 in
- Drill Point Size
- 5
- Washer Outside Diameter
- 0.415 in
- Drill Tip Length
- 45/64 in
- Maximum Head Width
- 27/64 in
- Head Width
- 0.415 in
- Maximum Drilling Thickness
- 0.5 in
- Maximum Head Height
- 3/16 in
- Thread Size
- #12-24
Details
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Climaseal
- Item
- Self-Drilling Screw
- Pack Size
- Bulk
Description
Self Drilling Self Tapping Fastener, Package Quantity 250