This item is Discontinued.

No Product Image Available

Self-Drilling Screw, 1/4 in x 3 in, Climaseal Steel Flange Hex Head External Hex Drive, 1000 PK (Discontinued)

  • Mfr # 1674000
  • Zoro # G015563337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1674000
Zoro #
G015563337
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/4 in
Fastener Length
3 in
Drive Size
5/16 in
Drill Point Size
0.23
Overall Length
3 in
Maximum Drilling Thickness
0.5 in
Washer Outside Diameter
0.594 in
Minimum Head Height
3/16 in
Drill Tip Length
25/32 in
Maximum Head Height
3/16 in
Maximum Head Width
5/16 in
Minimum Head Width
5/16 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Head Color
Silver
Application
Heavy Duty Steel to Steel, Steel to Steel
Washer Type
Bonded
Includes Washer
Washer Included
Made in North America
Made in North America
Washer Material
Steel and EPDM
Thread Fit
Not Rated
Thread Direction
Right Hand
Manufacturer Location
Made in USA
Point Type
5

Description

Self-Drilling Screw, Finish Climaseal(TM), Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 in, Fastener Length 3 in, Drill Point Size 0.23, Drill Tip Length 25/32 in, Maximum Drilling Thickness 0.5 in, Washer Outside Diameter 0.594 in, Drive Size 5/16, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 5/16 in, Minimum Head Width 5/16 in, Maximum Head Height 3/16 in, Minimum Head Height 3/16 in, Application Heavy Duty Steel to Steel, Steel to Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.