Self-Drilling Screw, 1/4 in x 6 in, Climaseal Steel Flange Hex Head External Hex Drive, 250 PK
Mfr # 1431000
Zoro # G914923188
product price:Â $413.99
/pk 250, $1.66/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
1/4 in
System of Measurement
Inch
Drive Size
3/8 in
Material
Steel
Finish
Climaseal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1431000
Zoro #
G914923188
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
1/4 in
Fastener Length
6 in
Drive Size
3/8 in
Drill Point Size
5
Maximum Drilling Thickness
0.5 in
Maximum Head Height
3/16 in
Maximum Head Width
3/8 in
Overall Length
6 in
Drill Tip Length
25/32 in
Washer Outside Diameter
0.415 in
Description
Self-Drilling Screw, Finish Climaseal(TM), Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 in, Fastener Length 6 in, Drill Point Size 5, Drill Tip Length 25/32 in, Maximum Drilling Thickness 0.5 in, Washer Outside Diameter 0.415 in, Drive Size 3/8 in, System of Measurement Inch, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.