Self-Drilling Screw, 1/4 in x 8 in, Climaseal Steel Flange Hex Head External Hex Drive, 150 PK
- Mfr # 1590000
- Zoro # G714923494
product price:Â
$
315.99
/pk of 150, $2.11/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
1/4 in
System of Measurement
Inch
Drive Size
3/8 in
Material
Steel
Finish
Climaseal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1590000
- Zoro #
- G714923494
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Climaseal
- Thread Style
- Partially Threaded
- Item
- Self-Drilling Screw
- Head Color
- Gray
- Application
- Longer Fasteners can be used in Retrofit Clip and Sheet Applications, Metal Deck Clips Liner Panels or Accessories to Structural Steel or Bar Joist
- Made in North America
- Not Made in North America
- Includes Washer
- Washer Included
- Washer Type
- Bonded
- Resistance Properties
- Corrosion-Resistant
- Material Grade/Class
- C1022
- Dimensional Standards
- UNF
- Type
- Self-Drilling Screw
- Shell Material
- Steel
Dimensions
- Screw Size
- 1/4 in
- Fastener Length
- 8 in
- Drive Size
- 3/8 in
- Drill Point Size
- 5
- Overall Length
- 8 in
- Drill Tip Length
- 9/16 in
- Maximum Drilling Thickness
- 0.5 in
- Maximum Head Height
- 3/16 in
- Maximum Head Width
- 3/8 in
- Washer Outside Diameter
- 0.415 in
- Thread Size
- 1/4"-28
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Self-Drilling Screw, Finish Climaseal(TM), Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 in, Fastener Length 8 in, Drill Point Size 5, Drill Tip Length 9/16 in, Maximum Drilling Thickness 0.5 in, Washer Outside Diameter 0.415 in, Drive Size 3/8 in, System of Measurement Inch, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.