Shop ITW BUILDEX
See all product information
Create Account
Self-Drilling Screw, #9 x 1 in, Climaseal Steel Flange Hex Head External Hex Drive, 7000 PK
- Mfr # 1271000
- Zoro # G315191261
product price:Â
$
322.99
/pk of 7000, $0.05/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Pointed Tip
Screw Size
#9
System of Measurement
Inch
Drive Size
1/4 in
Material
Steel
Finish
Climaseal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1271000
- Zoro #
- G315191261
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #9
- Fastener Length
- 1 in
- Drive Size
- 1/4 in
- Washer Outside Diameter
- 0.415 in
- Drill Tip Length
- 7/16 in
- Overall Length
- 1 in
- Maximum Head Width
- 1/4 in
- Maximum Head Height
- 1/4 in
- Maximum Drilling Thickness
- 0.048 in
- Thread Size
- #9-15
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Self-Drilling Screw, Finish Climaseal(TM), Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #9, Fastener Length 1 in, Drill Tip Length 7/16 in, Maximum Drilling Thickness 0.048 in, Washer Outside Diameter 0.415 in, Drive Size 1/4 in, System of Measurement Inch, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in, Minimum Head Height Not Applicable, Application Metal Panel Over Insulation to Wood, Metal Wall Panel to Wood Structure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.