Self-Drilling Screw, #9 x 2 in, Climaseal Steel Flange Hex Head External Hex Drive, 2000 PK
Mfr # 1267000
Zoro # G114923148
product price:Â $264.99
/pk 2000, $0.13/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Pointed Tip
Screw Size
#9
System of Measurement
Inch
Drive Size
1/4 in
Material
Steel
Finish
Climaseal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1267000
Zoro #
G114923148
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
2 in
Drive Size
1/4 in
Washer Outside Diameter
0.472 in
Maximum Head Height
3/16 in
Maximum Head Width
1/4 in
Maximum Drilling Thickness
0.048 in
Drill Tip Length
9/16 in
Overall Length
2 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Pointed
Material
Steel
Finish
Climaseal
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Application
Metal Panel Over Insulation to Wood, Metal Roof and Wall Panel to Wood
Head Color
Gray
Washer Material
EPDM
Material Grade/Class
C1022
Washer Type
Bonded
Includes Washer
Washer Included
Made in North America
Not Made in North America
Description
Self-Drilling Screw, Finish Climaseal(TM), Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #9, Fastener Length 2 in, Drill Tip Length 9/16 in, Maximum Drilling Thickness 0.048 in, Washer Outside Diameter 0.472 in, Drive Size 1/4 in, System of Measurement Inch, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, Application Metal Panel Over Insulation to Wood, Metal Roof and Wall Panel to Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.