Zoro Homepage

Cab Screw, #8 Thrd Sz, 1-1/4 in Lg

  • Mfr # 114069

  • Zoro # G1932059


product price: $12.29
/pk 100, $0.12/ea

Key Features

System of Measurement
Inch
Thread Size
#8
Fastener Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114069
Zoro #
G1932059
UPC #
628611140696
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Item
Cab Screw

Description

GRK Fasteners Low Profile Cabinet Screws' provide you with a quick and secure installation. Typical applications include cabinet installation and construction, trim, moulding and door frames. These screws are thin enough to prevent most material splitting, while offering sufficient strength to guarantee a secure installation.


  • • Washer style head seats flush and increases holding power for a secure installation
  • • Zip-tip allows for no-predrilling and one step application
  • • Star drive eliminates stripping for improved productivity
  • • W-cut low installation torque allows for fast driving and ease of install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.