Zoro Homepage

Clevis Pin 1/2 x 4-1/2 SS300 PL

  • Mfr # CLPS-0500-4500/B

  • Zoro # G011338267


product price: $9.25
/ea
Sold in multiples of 3 for $27.75

Key Features

System of Measurement
Inch
Pin Diameter
0.5 in
Usable Length
4.266 in
Shank Length
4-1/2 in
Material Grade
300 Series Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPS-0500-4500/B
Zoro #
G011338267
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
0.5 in
Usable Length
4.266 in
Shank Length
4-1/2 in
Pin Dia.
0.5 in
Fastener Length
4.5 in
Head Dia. (In.)
0.623 in

Details

System of Measurement
Inch
Material Grade
300 Series Stainless Steel
Material
Stainless Steel
Fastener Finish
Plain
Material Grade/Class
Ungraded
Finish
Plain

Description

ITW Shakeproof Clevis Pin 1/2 x 4-1/2 300 Series Stainless Steel Plain Effective Length 4-17/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.