Zoro Homepage

Clevis Pin 1/4 x 7/8 SS300 PL

  • Mfr # CLPS-0250-0875/B

  • Zoro # G111338433


product price: $0.65
/ea
Sold in multiples of 30 for $19.50

Key Features

System of Measurement
Inch
Pin Diameter
0.25 in
Usable Length
0.734 in
Shank Length
0.875 in
Material Grade
300 Series Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPS-0250-0875/B
Zoro #
G111338433
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
0.25 in
Usable Length
0.734 in
Shank Length
0.875 in
Pin Dia.
0.25 in
Fastener Length
0.875 in
Head Dia. (In.)
0.37 in

Details

System of Measurement
Inch
Material Grade
300 Series Stainless Steel
Material
Stainless Steel
Fastener Finish
Plain
Finish
Plain

Description

ITW Shakeproof Clevis Pin 1/4 x 7/8 300 Series Stainless Steel Plain Effective Length 47/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.