
Clevis Pin 3/16 x 7/8 SS300 PL
Mfr # CLPS-0187-0875/B
Zoro # G011338304
product price: $0.60
/eaSold in multiples of 30 for $18.00
Key Features
Pin Diameter
0.188 in
Usable Length
0.734 in
Material Grade
300 Series Stainless Steel
Material
Stainless Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLPS-0187-0875/B
Zoro #
G011338304
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.188 in
Usable Length
0.734 in
Pin Dia.
0.188 in
Fastener Length
0.875 in
Head Dia. (In.)
0.31 in
Details
Material Grade
300 Series Stainless Steel
Material
Stainless Steel
Fastener Finish
Plain
Finish
Plain
Description
ITW Shakeproof Clevis Pin 3/16 x 7/8 300 Series Stainless Steel Plain Effective Length 47/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.