Zoro Homepage

Clevis Pin 7/16 x 4 CS PL

  • Mfr # CLP-0437-4000/B

  • Zoro # G811338269


product price: $2.35
/ea
Sold in multiples of 8 for $18.80

Key Features

Material Grade
Low Carbon Steel
Fastener Finish
Plain
Pin Dia.
0.438 in
Usable Length
3.766 in
Fastener Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLP-0437-4000/B
Zoro #
G811338269
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
0.438 in
Usable Length
3.766 in
Fastener Length
4 in
Head Dia. (In.)
0.56 in

Details

Material Grade
Low Carbon Steel
Fastener Finish
Plain

Description

ITW Shakeproof Clevis Pin 7/16 x 4 Low Carbon Steel Plain Effective Length 3-49/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.