
Clevis Pin 7/16 x 4 LCS ZC
Mfr # CLPZ-0437-4000/B
Zoro # G111338303
product price: $3.15
/eaSold in multiples of 6 for $18.90
Key Features
System of Measurement
Inch
Pin Diameter
0.438 in
Usable Length
3.766 in
Material Grade
Low Carbon Steel
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLPZ-0437-4000/B
Zoro #
G111338303
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.438 in
Usable Length
3.766 in
Pin Dia.
0.438 in
Fastener Length
4 in
Head Dia. (In.)
0.56 in
Details
System of Measurement
Inch
Material Grade
Low Carbon Steel
Material
Carbon Steel
Fastener Finish
Zinc Clear
Finish
Zinc Plated
Description
ITW Shakeproof Clevis Pin 7/16 x 4 Low Carbon Steel Zinc Clear Effective Length 3-49/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.