
Clevis Pin Grooved 1/4 x 3 CS ZC
Mfr # CLPGZ-0250-3000/B
Zoro # G611338438
product price: $1.15
/eaSold in multiples of 20 for $23.00
Key Features
System of Measurement
Inch
Pin Diameter
0.25 in
Usable Length
2.906 in
Material Grade
Low Carbon Steel
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLPGZ-0250-3000/B
Zoro #
G611338438
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.25 in
Usable Length
2.906 in
Pin Dia.
0.25 in
Fastener Length
3 in
Head Dia. (In.)
0.37 in
Details
System of Measurement
Inch
Material Grade
Low Carbon Steel
Material
Carbon Steel
Fastener Finish
Zinc Clear
Finish
Zinc Plated
Description
ITW Shakeproof Clevis Pin Grooved 1/4 x 3 Carbon Steel Zinc Clear Effective Length 2-29/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.