
0.188 in Dia, 1.656 in Usable Lg, Carbon Steel
Mfr # CLPGZ-0187-1750/B
Zoro # G711338390
product price: $2.19
/eaSold in multiples of 8 for $17.52
Key Features
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLPGZ-0187-1750/B
Zoro #
G711338390
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.188 in
Usable Length
1.656 in
Details
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Description
ITW Shakeproof Clevis Pin Grooved 3/16 x 1-3/4 Carbon Steel Zinc Clear Effective Length 1-21/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.