
Clevis Pin Grooved 3/16 x 1 SS300 PL
Mfr # CLPGS-0187-1000/B
Zoro # G711338369
product price: $0.90
/eaSold in multiples of 20 for $18.00
Key Features
System of Measurement
Inch
Pin Diameter
0.188 in
Usable Length
0.844 in
Material Grade
300 Series Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLPGS-0187-1000/B
Zoro #
G711338369
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.188 in
Usable Length
0.844 in
Pin Dia.
0.188 in
Fastener Length
1 in
Head Dia. (In.)
0.31 in
Details
System of Measurement
Inch
Material Grade
300 Series Stainless Steel
Material
Stainless Steel
Fastener Finish
Plain
Material Grade/Class
Ungraded
Finish
Plain
Description
ITW Shakeproof Clevis Pin Grooved 3/16 x 1 300 Series Stainless Steel Plain Effective Length 29/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.