
Clevis Pin Grooved 3/8 x 1-1/4 SS300 PL
Mfr # CLPGS-0375-1250/B
Zoro # G311338264
product price: $2.85
/eaSold in multiples of 7 for $19.95
Key Features
System of Measurement
Inch
Pin Diameter
0.375 in
Usable Length
1.156 in
Material Grade
300 Series Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLPGS-0375-1250/B
Zoro #
G311338264
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.375 in
Usable Length
1.156 in
Pin Dia.
0.375 in
Fastener Length
1.25 in
Head Dia. (In.)
0.5 in
Details
System of Measurement
Inch
Material Grade
300 Series Stainless Steel
Material
Stainless Steel
Fastener Finish
Plain
Finish
Plain
Description
ITW Shakeproof Clevis Pin Grooved 3/8 x 1-1/4 300 Series Stainless Steel Plain Effective Length 1-3/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.