
Clevis Pin Grooved 3/8 x 1 CS ZC
Mfr # CLPGZ-0375-1000/B
Zoro # G611338353
product price: $1.85
/eaSold in multiples of 10 for $18.50
Key Features
System of Measurement
Inch
Pin Diameter
0.375 in
Usable Length
0.844 in
Shank Length
1 in
Material Grade
Low Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLPGZ-0375-1000/B
Zoro #
G611338353
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.375 in
Usable Length
0.844 in
Shank Length
1 in
Pin Dia.
0.375 in
Fastener Length
1 in
Head Dia. (In.)
0.5 in
Details
System of Measurement
Inch
Material Grade
Low Carbon Steel
Material
Carbon Steel
Fastener Finish
Zinc Clear
Finish
Zinc Plated
Description
ITW Shakeproof Clevis Pin Grooved 3/8 x 1 Carbon Steel Zinc Clear Effective Length 27/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.