
Clevis Pin Grooved 3/8 x 3 SS300 PL
Mfr # CLPGS-0375-3000/B
Zoro # G211338340
product price: $3.49
/eaSold in multiples of 6 for $20.94
Key Features
System of Measurement
Inch
Pin Diameter
0.375 in
Usable Length
2.844 in
Material Grade
300 Series Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLPGS-0375-3000/B
Zoro #
G211338340
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.375 in
Usable Length
2.844 in
Pin Dia.
0.375 in
Fastener Length
3 in
Head Dia. (In.)
0.5 in
Details
System of Measurement
Inch
Material Grade
300 Series Stainless Steel
Material
Stainless Steel
Fastener Finish
Plain
Material Grade/Class
Ungraded
Finish
Plain
Description
ITW Shakeproof Clevis Pin Grooved 3/8 x 3 300 Series Stainless Steel Plain Effective Length 2-27/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.