Zoro Homepage

Clevis Pin Grooved 5/16 x 1 SS300 PL

  • Mfr # CLPGS-0312-1000/B

  • Zoro # G311338332


product price: $1.85
/ea
Sold in multiples of 10 for $18.50

Key Features

System of Measurement
Inch
Pin Diameter
0.313 in
Usable Length
0.844 in
Shank Length
1 in
Material Grade
300 Series Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPGS-0312-1000/B
Zoro #
G311338332
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
0.313 in
Usable Length
0.844 in
Shank Length
1 in
Pin Dia.
0.313 in
Fastener Length
1 in
Head Dia. (In.)
0.434 in

Details

System of Measurement
Inch
Material Grade
300 Series Stainless Steel
Material
Stainless Steel
Fastener Finish
Plain
Material Grade/Class
Ungraded
Finish
Plain

Description

ITW Shakeproof Clevis Pin Grooved 5/16 x 1 300 Series Stainless Steel Plain Effective Length 55/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.