
Clevis Pin SAE 1 x 2.41 LCS PL
Mfr # CLPSAE-1000/B
Zoro # G211338302
product price: $3.59
/eaSold in multiples of 5 for $17.95
Key Features
System of Measurement
Inch
Pin Diameter
1 in
Usable Length
2.128 in
Material Grade
Low Carbon Steel
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLPSAE-1000/B
Zoro #
G211338302
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
1 in
Usable Length
2.128 in
Pin Dia.
1 in
Fastener Length
2.41 in
Head Dia. (In.)
1.18 in
Details
System of Measurement
Inch
Material Grade
Low Carbon Steel
Material
Carbon Steel
Fastener Finish
Plain
Finish
Plain
Description
ITW Shakeproof Clevis Pin SAE 1 x 2.41 Low Carbon Steel Plain ASME B18.8.1 Effective Length 2.128
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.